6IN TRIM BAFFLE

Item #: 0191670

Cat #: 24B-WH

UPC: 661209700384

$ 17.15 EA
Company wide:
0 in stock
Documents & Guides
6" Tapered Baffle Trim

Overview

6" Tapered Baffle Trim
Also known as: 661209700384, 24B-WH, JUN24BWH

Specifications

Diameter: 6 in
Type: Baffle Trim
Diameter: 6 in
Type: Baffle Trim