Pro-Pull™ Polypropylene Rope, 1/4", x 250'

Item #: 0191655

Cat #: 31-839

UPC: 783250318391

$ 67.32 EA
Company wide:
0 in stock
Documents & Guides
Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 250', Material: Polypropylene.

Overview

Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 250', Material: Polypropylene.
Also known as: 783250318391, 31-839, IDE31839

Specifications

Length: 250 ft
Diameter: 1/4 in
Material: Polypropylene
Type: Pull Rope
Length: 250 ft
Material: Polypropylene
Diameter: 1/4 in
Type: Pull Rope