BULLET® LED Flood Light, 50K, BZ

Item #: 0191643

Cat #: BULLET12A

UPC: 192552045674

$ 156.18 EA
Company wide:
0 in stock
Documents & Guides
BULLET® LED Flood Light, 12 Watt, 1240 Lumens, Color Temperature: 5000K, BZ 100,000-Hour LED Lifespan, Bronze Finish

Overview

BULLET® LED Flood Light, 12 Watt, 1240 Lumens, Color Temperature: 5000K, BZ 100,000-Hour LED Lifespan, Bronze Finish

High performance LED floodlights. An affordable solution for long life and reliable Spot and Flood lighting.

Also known as: 192552045674, BULLET12A, RABBULLET12A

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Mounting: Box
Lumens: 1240
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Bronze
Wattage: 12
Lumens: 1240
Light Technology: LED