2" Fiberglass 90° Elbow, 60" Radius, Black

Item #: 0191616

Cat #: 2FG90X60

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black

Overview

2 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black
Also known as: 2FG90X60

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 in
Angle: 90°
Sweep Radius: 60 in
Color: Black
Diameter: 2 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 90°

Customer Reviews

No reviews for this product
(0)