2
more

Disconnect Switch, 200A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R
Item #: 0191599
Cat #: TH3224R
UPC: 783164009002
$ 981.99 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Overview
Disconnect Switch, 200A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R
Type TH heavy duty safety switches are designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Heavy duty switches are available in 30–1200 amps, 600 V AC, 600 V DC maximum, fusible and non–fusible units, and in NEMA type 1 (indoor), type 3R (outdoor), type 4/4X (water- and dust-tight, corrosion-resistant), and type 5/12 (drip- and dust-tight) enclosures. When used with Class R or J fuses, 30–600 amp switches have a UL listed short circuit rating of 200,000 rms symmetrical amps.
Also known as: 783164009002, TH3224R, ABBTH3224R
Specifications
| Amps: | 200 |
| Type: | Fused, Safety Switch |
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Fused, Safety Switch |
| Poles: | 2 |
| Volts AC: | 240 |