5 Inch SQUARE 5W NEUT BRON

Item #: 0191586

Cat #: WPLED5N

UPC: 019813157412

$ 308.47 EA
Company wide:
0 in stock
Documents & Guides
LPACK 5 Inch SQUARE 5W NEUTRAL LED BRONZE

Overview

LPACK 5 Inch SQUARE 5W NEUTRAL LED BRONZE
Also known as: 019813157412, WPLED5N, RABWPLED5N

Specifications

Wattage: 5
Color: Bronze
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Bronze