Starter, Reversing, Size 2, 45A, 120VAC Coil, 600VAC Rated, Open

Item #: 0191585

Cat #: CR309D002

UPC: 783166392706

$ 3885.07 EA
Company wide:
0 in stock
Documents & Guides
Starter, Reversing, Size 2, 45 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open

Overview

Starter, Reversing, Size 2, 45 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open
Also known as: 783166392706, CR309D002, ABBCR309D002

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Amps: 45
Volts AC: 600
Size: 2
Volts AC Control: 120
Amps: 45
Size: 2
Type: Reversing, Starter
Volts AC: 600