1/2 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Item #: 0191579

Cat #: GMW-1/2

UPC: 051712717502

$ 29.71 EA
Company wide:
0 in stock
Documents & Guides
1/2 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V

Overview

1/2 Amp Sub-Miniature Pin-Base Fuse, Fast-Acting, 125V
Also known as: 051712717502, GMW-1/2, BUSGMW12

Specifications

Speed: Fast Acting
Type: Sub-Miniature
Volts AC: 125
Mounting: Pin Base
Interrupt Rating DC: 35 kA
Speed: Fast Acting
Volts AC: 125
Interrupt Rating DC: 35 kA
Type: Sub-Miniature
Mounting: Pin Base