Locking Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8

Item #: 0191534

Cat #: MV10-8FLK

UPC: 054007139560

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 500/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007139560, MV10-8FLK, MMMMV108FLK

Specifications

Size: 8
Material: Vinyl
Size: 8
Material: Vinyl