
Power Cord, 30A, 120/240VAC, NEMA L14-30, 25', Black
Item #: 0191525
Cat #: PC3025
UPC: 815181014209
Company wide:
0
in stock
Documents & Guides
No Documents Available
25 Foot, Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Overview
25 Foot, Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Also known as: 815181014209, PC3025, RTCPC3025
Specifications
| Length: | 25 ft |
| Volts AC: | 120, 240 |
| Color: | Black |
| NEMA Configuration: | L14-30R, L14-30P |
| Conductors: | 4 |
| Length: | 25 ft |
| Color: | Black |
| Conductors: | 4 |
| Volts AC: | 120, 240 |
| NEMA Configuration: | L14-30R, L14-30P |