Power Ship Auger Bit,DeWALT,1-1/16 IN Bit Diameter,17 IN Overall LEN

Item #: 0191506

Cat #: DW1688

UPC: 028874116887

Company wide:
0 in stock
Documents & Guides
No Documents Available
Crafted from hardened alloy steel for long life, DEWALT Long Power Ship Auger Bits feature a dual-cutting edge for maximum durability in nails. A self-feed spur delivers expedited material penetration, and hollow center flute provides aggressive chip extraction. Heat treated and tempered for long life.

Overview

Crafted from hardened alloy steel for long life, DEWALT Long Power Ship Auger Bits feature a dual-cutting edge for maximum durability in nails. A self-feed spur delivers expedited material penetration, and hollow center flute provides aggressive chip extraction. Heat treated and tempered for long life.

The DEWALT® 1-1/16 In. power ship auger bit was designed to be durable and reliable in any wood drilling application. With a self feed spur, this bit always provides fast material penetration, eliminating errors on the job. A dual cutting edge and hardened alloy steel ensure that the bit will hold up in nails and last as long as you need it to. When it comes time to change bits, you'll save time because the 7/16 In. ball groove shank makes the change as quick as possible. With features designed to be tough in real-world situations, you can depend on the DEWALT® power ship auger bit.

Also known as: 028874116887, DW1688, DEWDW1688

Specifications

Length: 17 in
Diameter: 1 1/16 in
Type: Auger Bit
Length: 17 in
Type: Auger Bit
Diameter: 1 1/16 in