This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
DEWALT DWE7499GD TABLE SAW
Overview
DEWALT DWE7499GD TABLE SAW
DEWALT table saw, rip capacity, and rolling stand. On board storage system provides easy access to the site - pro guard components and push stick when not in use. Rolling stand designed for easy set up and breakdown with excellent stability. Allows for tool free adjustments of the guarding components appropriate for each application. Telescoping fence rails retract to create a small, portable package. Flip over ripping fence allows for narrow rip cuts. 15 Amp motor quickly rips through hardwoods with ease. 2-in dust collection port easily connects to a vacuum for efficient dust extraction. 3-1/8-in depth of cut at 90 degrees and 2-1/4-in at 45 degrees. 26-1/4-in x 22-in table provides superior material support.
Also known as: DWE7499GD, DEWDWE7499GD
Specifications
Type: | Corded |
Type: | Corded |
Customer Reviews
No reviews for this product
(0)