6" Surface LED Downlight, 3500K, White

Item #: 0191493

Cat #: SLD612835WH

UPC: 080083714247

Call for price
Company wide:
0 in stock
Documents & Guides
6" Surface LED Downlight, 3500K, 120, White

Overview

6" Surface LED Downlight, 3500K, 120, White
Also known as: 080083714247, SLD612835WH, HALSLD612835WH

Specifications

Volts AC: 120
Color: White
Diameter: 6 in
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Volts AC: 120
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Color: White
Lumens: 1200
Light Technology: LED
Wattage: 14.800