MC Luminary Cable 16-2 (1TPJ) Purple, Gray 12-2 Yellow, Gray, Green

Item #: 0191471

Cat #: AFC18BF60503

UPC: 077680308887

Company wide:
0 in stock
Documents & Guides
MC Luminary Cable 16-2 (1TPJ) Purple, Gray 12-2 Yellow, Gray, Green

Overview

MC Luminary Cable 16-2 (1TPJ) Purple, Gray 12-2 Yellow, Gray, Green

Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits.

Also known as: 077680308887, AFC18BF60503

Specifications

Color: Gray/Yellow
Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Gray/Yellow
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid