MC Luminary Cable, Alum, 16/2 (Pur/Gry), 12/2 Solid (Orn/Gry), 1000'

Item #: 0191469

Cat #: AFC18BF60502

UPC: 077680308856

Company wide:
0 in stock
Documents & Guides
MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-2 Solid Orange, Gray, with Green Ground, 1000 Foot Reel

Overview

MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-2 Solid Orange, Gray, with Green Ground, 1000 Foot Reel

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680308856, AFC18BF60502

Specifications

Length: 1000 ft
Color: Gray/Orange
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Conductors: 4
Color: Gray/Orange
Material: Copper
Volts AC: 600
Stranding: Solid