Explosive Area Terminal Block, Type: DR 4/6.P

Item #: 0191413

Cat #: 0160 496.26

UPC: 662019959412

$ 5.72 EA
Company wide:
66 in stock
Documents & Guides
Explosive Area Terminal Block. Compression Clamp. Type: DR 4/6.P. Color: Green & Yellow. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 18 - 12 AWG. Explosive Area Terminal Block for thermocouple wires, for hazardous locations.

Overview

Explosive Area Terminal Block. Compression Clamp. Type: DR 4/6.P. Color: Green & Yellow. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 18 - 12 AWG. Explosive Area Terminal Block for thermocouple wires, for hazardous locations.
Also known as: 662019959412, 0160 496.26, ENT1SNA160496R2600

Specifications

Color: Green/Yellow
Amps: 10
Type: Compression Clamp, Miniature, Ground Block
Mounting: DIN Rail
Family / Style: Entrelec
Color: Green/Yellow
Type: Compression Clamp, Miniature, Ground Block
Family / Style: Entrelec
Amps: 10
Mounting: DIN Rail