Snap-On, End Section, Type: FEDR61

Item #: 0191410

Cat #: 0117 600.03

UPC: 662019023687

$ 0.84 EA
Company wide:
205 in stock
Documents & Guides
Snap-On End Section. Type: FEDR61. Color: Gray. Thinkness: 1 mm. Used with 4 mm Miniature Terminal Block Type: DR 4/6, DR 4/6.1, DR 4/6.G and DR4/6.GG.

Overview

Snap-On End Section. Type: FEDR61. Color: Gray. Thinkness: 1 mm. Used with 4 mm Miniature Terminal Block Type: DR 4/6, DR 4/6.1, DR 4/6.G and DR4/6.GG.
Also known as: 662019023687, 0117 600.03, ENT1SNA117600R0300

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec