Miniature Terminal Block, Type: DR 4/6.1

Item #: 0191404

Cat #: 0110 491.17

UPC: 662019954134

$ 2.16 EA
Company wide:
211 in stock
Documents & Guides
Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 4/6.1. Color: Gray. 250V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 2. Wire Size: 18 - 12 AWG.

Overview

Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 4/6.1. Color: Gray. 250V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 2. Wire Size: 18 - 12 AWG.
Also known as: 662019954134, 0110 491.17, ENT1SNA110491R1700

Specifications

Mounting: DIN Rail
Color: Gray
Amps: 20
Poles: 1
Size: 4 mm
Family / Style: Entrelec
Allowable Gauge Range: 22 - 12
Mounting: DIN Rail
Amps: 20
Size: 4 mm
Allowable Gauge Range: 22 - 12
Color: Gray
Poles: 1
Family / Style: Entrelec