Double Strobe 120vac Pipe Mount Clear

Item #: 0191392

Cat #: 131DST-120C

UPC: 782979285601

$ 924.09 EA
Company wide:
0 in stock
Starfire® Strobe Warning Light - Available In 12–24vdc, 120vac And240vac; Five Dome Colors; 10,000 Hour Strobe Tube; Single Or Double Flash Strobe; 1/2–inch Pipe Mount; Indoor/outdoor Use; Type 3r, Ip45 Enclosure (dome Up Orientation); Ul And Cul Listed, Csa Certified

Overview

Starfire® Strobe Warning Light - Available In 12–24vdc, 120vac And240vac; Five Dome Colors; 10,000 Hour Strobe Tube; Single Or Double Flash Strobe; 1/2–inch Pipe Mount; Indoor/outdoor Use; Type 3r, Ip45 Enclosure (dome Up Orientation); Ul And Cul Listed, Csa Certified

Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch NPT pipe mount. An optional surface mount can be ordered.

Also known as: 782979285601, 131DST-120C, FED131DST120C

Specifications

Color: Clear
Material: Aluminum
Color: Clear
Material: Aluminum