LED Power Supply, 24 Volt DC

Item #: 0191384

Cat #: LED-DR60-24

UPC: 714176998282

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 120-240V input, 24 Volt DC output, Maximum Load: 60W, Minimum Load: 12W

Overview

LED Power Supply, 120-240V input, 24 Volt DC output, Maximum Load: 60W, Minimum Load: 12W

The LED-DR Series features universal 100-240V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with Trulux receivers and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). The LEDDR60’s durable plastic housing can be used with ENCL-11 power supply enclosure which features three 1/2” knockouts at each end and screwdown lid.

Also known as: 714176998282, LED-DR60-24, ALGLEDDR6024*

Specifications

Volts DC: 24
Volts AC: 120/240
Wattage: 60
Type: LED Driver
Dimmable: No
Volts DC: 24
Wattage: 60
Dimmable: No
Volts AC: 120/240
Type: LED Driver