
15A Hospital Grade Decora Receptacle, 5-15R, Ivory
Item #: 0191306
Cat #: 16262-HGI
UPC: 078477818718
$ 23.40 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Ivory
Overview
15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Ivory
Also known as: 078477818718, 16262-HGI, LEV16262HGI
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| Material: | Steel, Nylon |
| Type: | Self-Grounding |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |
| Type: | Self-Grounding |
| Amps: | 15 |
| Material: | Steel, Nylon |
| NEMA Configuration: | 5-15R |