LED Downlight

Item #: 0191303

Cat #: CLLLR610L27K277V

UPC: 849665005674

Company wide:
0 in stock
LED Downlight, 6", 10.5 W, 277 V, 1050 Lumen, 2700K, Dimming

Overview

LED Downlight, 6", 10.5 W, 277 V, 1050 Lumen, 2700K, Dimming

The LR6 downlight is an unparalleled combination of light quality and efficacy – bringing outstanding performance and value to the retrofit downlight space. Delivering up to 1800 lumens of exceptional 90+ CRI light while achieving up to 100 lumens per watt, this breakthrough performance is achieved by combining the high efficacy and high-quality light of Cree TrueWhite Technology, with an integrated driver and thermal management design. The LR6 downlight is available in warm or neutral color temperatures, three lumen packages, and offers a variety of trim options. Applications: Commercial new construction and retrofit

Also known as: 849665005674, CLLLR610L27K277V

Specifications

Volts AC: 120
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Diameter: 6 in
Wattage: 10.500
Dimmable: Yes