Elbow 90-Degree Tee-Cross, 3.00x3.00, Gray, Steel

Item #: 0191274

Cat #: F33G90TX

UPC: 783510154882

$ 126.29 EA
Company wide:
0 in stock
Painted 90-Degree Elbow-Tee-Crosses can be used as a tee or cross for left or right 90-degree turns. This 90-Degree Elbow-Tee-Cross, F33G90TX item measures 3.00x3.00 inches with a material of Steel colored Gray.

Overview

Painted 90-Degree Elbow-Tee-Crosses can be used as a tee or cross for left or right 90-degree turns. This 90-Degree Elbow-Tee-Cross, F33G90TX item measures 3.00x3.00 inches with a material of Steel colored Gray.

Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

Also known as: 783510154882, F33G90TX, HOFF33G90TX

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 3 in
Angle: 90°
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Angle: 90°