Lumber Marking Crayons, Blue

Item #: 0191261

Cat #: DCB3P

UPC: 781002675761

$ 11.51 EA
Company wide:
106 in stock
Documents & Guides
(67576) Lumber Marking Crayons, Color: Blue, Includes: (3)

Overview

(67576) Lumber Marking Crayons, Color: Blue, Includes: (3)

Lumber Crayons are used to write on cardboard, concrete, lumber (rough or smooth), metal, paper, plastic, etc.

Also known as: 781002675761, DCB3P, DOTDCB3P

Specifications

Color: Red, Blue
Type: Crayon
Length: 4.700 in
Height: 0.700 in
Width: 2.900 in
Color: Red, Blue
Length: 4.700 in
Width: 2.900 in
Type: Crayon
Height: 0.700 in