Utility Saw, Wooden Handle, 6"

Item #: 0191260

Cat #: UT6

UPC: 781002289609

$ 18.15 EA
Company wide:
32 in stock
Documents & Guides
6" Utility Saw with Wooden Handle

Overview

6" Utility Saw with Wooden Handle

The UT6 is an economical utility saw with a wooden handle for drywall cutting.

Also known as: 781002289609, UT6, DOTUT6

Specifications

Type: Utility Saw
Length: 6 in
Material: Wood
Type: Utility Saw
Material: Wood
Length: 6 in