6 LAMP FLUOR

Item #: 0191222

Cat #: IBZ632GEB10IS

UPC: 784231360200

Call for price
Company wide:
0 in stock
Documents & Guides
LIT IBZ-632-GEB10IS 6 LAMP FLUOR

Overview

LIT IBZ-632-GEB10IS 6 LAMP FLUOR
Also known as: 784231360200, IBZ632GEB10IS, LITIBZ632GEB10IS

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: T8 High Bay