4/2 SO/SOOW Copper 250'

Item #: 0191217

Cat #: 24SOX250

UPC:

$ 32.00 FT
Company wide:
0 in stock
Documents & Guides
(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed.

Overview

(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed.
Also known as: 24SOX250

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 2 AWG
Conductors: 4
Length: 250 ft
Color: Black
Volts AC: 600