Storagemaster Chest

Item #: 0191158

Cat #: 89-D

UPC: 783965044530

Company wide:
0 in stock
Documents & Guides
Storagemaster Chest, Size/Dimensions: 49 Inch Height x 30 Inch Width x 60 Inch Length, Storage Capacity: 36.2 Cubic Feet

Overview

Storagemaster Chest, Size/Dimensions: 49 Inch Height x 30 Inch Width x 60 Inch Length, Storage Capacity: 36.2 Cubic Feet

The Model 89-D STORAGEMASTER® Piano Box with Junk Trunk™ measures 48in wide, 49in tall and has a capacity of 36.2 cu ft. Ideal for every trade, it is caster-ready and includes full-width shelves for organization of tools and supplies. Featuring an independent locking drawer for quick access to high-demand tools and accessories. It also features a bi-fold cover which folds completely out of the way for unrestricted access and fits perfectly in the width of a full-size truck bed.

Also known as: 783965044530, 89-D, KNA89D

Specifications

Type: Storage Chest
Width: 30 in
Length: 60 in
Material: Steel
Color: Tan
Type: Storage Chest
Length: 60 in
Color: Tan
Width: 30 in
Material: Steel