Storagemaster Chest

Item #: 0191157

Cat #: 89

UPC: 783965002929

Call for price
Company wide:
0 in stock
Documents & Guides
Storagemaster Chest, Size/Dimensions: 49 Inch Height x 30 Inch Width x 60 Inch Length, Storage Capacity: 47.8 Cubic Feet

Overview

Storagemaster Chest, Size/Dimensions: 49 Inch Height x 30 Inch Width x 60 Inch Length, Storage Capacity: 47.8 Cubic Feet

The Model 89 STORAGEMASTER® Piano Box measures 60in wide, 78in tall and has a capacity of 47.8 cu ft. Ideal for mechanical trades, it is caster-ready and includes full-width shelves for organization of tools and supplies. It also features a bi-fold cover which folds completely out of the way for unrestricted access.

Also known as: 783965002929, 89, KNA89

Specifications

Type: Storage Chest
Width: 30 in
Length: 60 in
Material: Steel
Height: 49 in
Color: Tan
Type: Storage Chest
Length: 60 in
Height: 49 in
Width: 30 in
Material: Steel
Color: Tan