Caster Set, 6 Inch

Item #: 0191143

Cat #: 695

UPC: 783965034661

$ 261.20 EA
Company wide:
1 in stock
Documents & Guides
Caster Set, 6 Inch, With Brakes, Load Rating: 2,600 lbs

Overview

Caster Set, 6 Inch, With Brakes, Load Rating: 2,600 lbs

The Model 695 set of four 6 inch casters with brakes fits all Knaack jobsite storage models. The 2 in wheels support 2,600 lbs per set. The set includes two rigid and two swivel wheels.

Also known as: 783965034661, 695, KNA695

Specifications

Width: 2 in
Height: 6 in
Diameter: 6 in
Type: caster set
Width: 2 in
Diameter: 6 in
Height: 6 in
Type: caster set