GOOSENECK STYLE1 13W WARM LED ANG CONE SHADE RECT REFL BK

Item #: 0191135

Cat #: GN1LED13YRACB

UPC: 019813029658

$ 601.31 EA
Company wide:
0 in stock
GOOSENECK STYLE1 13W WARM LED ANG CONE SHADE RECT REFL BK

Overview

GOOSENECK STYLE1 13W WARM LED ANG CONE SHADE RECT REFL BK
Also known as: 019813029658, GN1LED13YRACB, RABGN1LED13YRACB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED