Caster Set, 6 Inch

Item #: 0191132

Cat #: 600

UPC: 783965001519

$ 386.99 EA
Company wide:
0 in stock
Documents & Guides
Caster Set, 6 Inch, With Brakes, Load Rating: 3,280 lbs, Fits All Models

Overview

Caster Set, 6 Inch, With Brakes, Load Rating: 3,280 lbs, Fits All Models
Also known as: 783965001519, 600, KNA600

Specifications

Width: 2 in
Height: 6 in
Type: caster set
Width: 2 in
Type: caster set
Height: 6 in