TYPE K FRAME LINE SIDE KEEPER NUT IMPERIAL THREAD .375-16

Item #: 0191128

Cat #: KPR3A

UPC: 786679265703

$ 47.19 EA
Company wide:
0 in stock
Documents & Guides
TYPE K FRAME LINE SIDE KEEPER NUT IMPERIAL THREAD .375-16

Overview

TYPE K FRAME LINE SIDE KEEPER NUT IMPERIAL THREAD .375-16
Also known as: 786679265703, KPR3A, CUTKPR3A

Specifications

Length: 4.5 in
Height: 1.200 in
Type: Breaker Termination Plug Nuts
Width: 1.400 in
Length: 4.5 in
Type: Breaker Termination Plug Nuts
Height: 1.200 in
Width: 1.400 in