Caster Set, 6 Inch

Item #: 0191126

Cat #: 516

UPC: 783965001427

$ 458.55 EA
Company wide:
0 in stock
Documents & Guides
Caster Set, 6 Inch, With Brakes, Load Rating: 2,240 lbs, Use With Models: 32,36, 42, 60, 2032, 2048, 2060, 2472, 3068, 4824, 4830

Overview

Caster Set, 6 Inch, With Brakes, Load Rating: 2,240 lbs, Use With Models: 32,36, 42, 60, 2032, 2048, 2060, 2472, 3068, 4824, 4830

The Model 516 set of four 6 inch casters with brakes fits all Knaack jobsite storage models. The 2 in non-marking Polyurethane wheels support 2,240 lbs per set. The set includes two rigid and two swivel wheels.

Also known as: 783965001427, 516, KNA516

Specifications

Width: 2 in
Type: Caster Kit
Height: 6 in
Width: 2 in
Height: 6 in
Type: Caster Kit