LED Lamp, 100W, 100-277V

Item #: 0191125

Cat #: S9396

UPC: 045923093968

Company wide:
0 in stock
Documents & Guides
LED Lamp, 100W, 100-277VLED Lamp, 100W, 100-277 V, Color Temperature: 5000K, CRI: 80+, Lumens: 12000, Base: Mogul Extended (EX39)

Overview

LED Lamp, 100W, 100-277VLED Lamp, 100W, 100-277 V, Color Temperature: 5000K, CRI: 80+, Lumens: 12000, Base: Mogul Extended (EX39)
Also known as: 045923093968, S9396, SATS9396

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 80
Color: White
Lumens: 12000
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 12000
Base: Mogul Extended Screw (EX39)
Wattage: 100
Color: White
Light Technology: LED