Tool Tray, For Model 28

Item #: 0191117

Cat #: 51

UPC: 783965001410

$ 125.02 EA
Company wide:
0 in stock
Documents & Guides
Tool Tray, For Model 28

Overview

Tool Tray, For Model 28

Designed to suspend across the top of the opening on your JOBMASTER™ Chest, the Model 51 lift-out tray measures 11in wide and 27.63in long.

Also known as: 783965001410, 51, KNA51

Specifications

Width: 11 in
Type: Tray
Material: Steel
Color: Tan
Height: 3 in
Width: 11 in
Material: Steel
Height: 3 in
Type: Tray
Color: Tan