Caster Set, 5 Inch

Item #: 0191116

Cat #: 505

UPC: 783965001403

$ 215.34 EA
Company wide:
0 in stock
Documents & Guides
Caster Set, 5 Inch, Load Rating: 1,240 lbs, Use With Models: 32, 36, 42, 60, 69, 79, 89, 90, 91, 2032, 2048, 2060, 2472, 3068, 4824, 4830

Overview

Caster Set, 5 Inch, Load Rating: 1,240 lbs, Use With Models: 32, 36, 42, 60, 69, 79, 89, 90, 91, 2032, 2048, 2060, 2472, 3068, 4824, 4830

The KNAACK® Model 505 set of four 5 in casters includes two rigid and two swivel 2 in hard rubber wheels that support 1,240 lbs per set. Fits Model 32, 36,42, 60, 69, 79, 89, 90, 91, 2032, 2048, 2060, 2472, 3068, 4824, 4830

Also known as: 783965001403, 505, KNA505

Specifications

Height: 5 in
Type: caster set
Height: 5 in
Type: caster set