Crane Lift Kit

Item #: 0191113

Cat #: 497

UPC: 783965039604

$ 163.75 EA
Company wide:
0 in stock
Documents & Guides
Crane Lift Kit, Load Capacity per Set: 2500 lbs, Use With Models: 32, 36, 42, 60, 69, 79, 89, 90, 91, 2032, 2048, 2060, 2472, 3068, 4824, 4830

Overview

Crane Lift Kit, Load Capacity per Set: 2500 lbs, Use With Models: 32, 36, 42, 60, 69, 79, 89, 90, 91, 2032, 2048, 2060, 2472, 3068, 4824, 4830

Model 497 Crane Lift Kit makes lifitng via crane safer and easier. The kit includes 4 lift brackets and attachment hardware with a maximum 2,500 lbs lifting capacity per box (including weight of box).

Also known as: 783965039604, 497, KNA497

Specifications

Color: Black
Width: 8 in
Material: Steel
Height: 9 in
Length: 14 in
Type: Lift Kit
Color: Black
Material: Steel
Length: 14 in
Width: 8 in
Height: 9 in
Type: Lift Kit