Accessory Door Shelf

Item #: 0191110

Cat #: 494

UPC: 783965023092

$ 99.70 EA
Company wide:
0 in stock
Documents & Guides
Accessory Door Shelf, For the Right inside door, For Model 99, 109, 111, 112, 139

Overview

Accessory Door Shelf, For the Right inside door, For Model 99, 109, 111, 112, 139
Also known as: 783965023092, 494, KNA494

Specifications

Length: 23 in
Width: 3 in
Color: Tan
Length: 23 in
Color: Tan
Width: 3 in