Accessory Door Shelf

Item #: 0191105

Cat #: 493

UPC: 783965023085

$ 99.70 EA
Company wide:
0 in stock
Documents & Guides
Accessory Door Shelf, For the left inside door, For Model 99, 109, 111, 112, 139

Overview

Accessory Door Shelf, For the left inside door, For Model 99, 109, 111, 112, 139
Also known as: 783965023085, 493, KNA493

Specifications

Length: 23 in
Width: 3 in
Color: Tan
Length: 23 in
Color: Tan
Width: 3 in