1" Deep Drawer

Item #: 0191085

Cat #: 477-3

UPC: 783965014410

$ 142.71 EA
Company wide:
0 in stock
Documents & Guides
1" Deep Drawer, HxWxL: 1" x 17-1/2" x 21-1/4", Load capacity: 100 lbs, Material: Steel

Overview

1" Deep Drawer, HxWxL: 1" x 17-1/2" x 21-1/4", Load capacity: 100 lbs, Material: Steel
Also known as: 783965014410, 477-3, KNA4773

Specifications

Height: 1 in
Color: White
Material: Steel
Height: 1 in
Material: Steel
Color: White