6" Deep Drawer

Item #: 0191084

Cat #: 476-3

UPC: 783965014403

$ 275.24 EA
Company wide:
0 in stock
Documents & Guides
6" Deep Drawer, HxWxL: 6" x 17-1/2" x 21-1/4", Load capacity: 100 lbs, Material: Steel

Overview

6" Deep Drawer, HxWxL: 6" x 17-1/2" x 21-1/4", Load capacity: 100 lbs, Material: Steel

The Model 476-3 Standard 6 in Deep Drawer measures 22in long and 16in wide. With a load capacity of 100 lbs, the drawer can be added to the Model 47 Rolling Work Bench.

Also known as: 783965014403, 476-3, KNA4763

Specifications

Height: 6 in
Color: White
Material: Steel
Height: 6 in
Material: Steel
Color: White