4-1/2" Deep Drawer

Item #: 0191082

Cat #: 474-3

UPC: 783965014397

$ 263.31 EA
Company wide:
0 in stock
Documents & Guides
4-1/2" Deep Drawer, HxWxL: 4-1/2" x 16" x 22", Load capacity: 100 lbs, Material: Steel

Overview

4-1/2" Deep Drawer, HxWxL: 4-1/2" x 16" x 22", Load capacity: 100 lbs, Material: Steel

The Model 474-3 Standard 4.5in Deep Drawer measures 22in long and 16in wide. With a load capacity of 100 lbs, the drawer can be added to the Model 47, 57 Rolling Work Bench.

Also known as: 783965014397, 474-3, KNA4743

Specifications

Length: 22 in
Color: White
Width: 16 in
Material: Steel
Length: 22 in
Width: 16 in
Color: White
Material: Steel