2-1/2" Deep Drawer

Item #: 0191081

Cat #: 472-3

UPC: 783965014380

$ 244.01 EA
Company wide:
0 in stock
Documents & Guides
2-1/2" Deep Drawer, HxWxL: 2-1/2" x 16" x 22", Load capacity: 100 lbs, Material: Steel

Overview

2-1/2" Deep Drawer, HxWxL: 2-1/2" x 16" x 22", Load capacity: 100 lbs, Material: Steel

The Model 472-3 Standard 2.5in Deep Drawer measures 22in long and 16in wide. With a load capacity of 100 lbs, the drawer can be added to the Model 47, 57 Rolling Work Bench.

Also known as: 783965014380, 472-3, KNA4723

Specifications

Length: 22 in
Color: White
Width: 16 in
Material: Steel
Length: 22 in
Width: 16 in
Color: White
Material: Steel