1" Deep Drawer

Item #: 0191080

Cat #: 471-3

UPC: 783965014373

$ 229.01 EA
Company wide:
0 in stock
Documents & Guides
1" Deep Drawer, HxWxL: 1" x 16" x 22", Load capacity: 100 lbs, Material: Steel

Overview

1" Deep Drawer, HxWxL: 1" x 16" x 22", Load capacity: 100 lbs, Material: Steel

The Model 471-3 Standard 1 in Deep Drawer measures 22in long and 16in wide. With a load capacity of 100 lbs, the drawer can be added to the Model 47, 57 Rolling Work Bench.

Also known as: 783965014373, 471-3, KNA4713

Specifications

Height: 1 in
Length: 22 in
Color: White
Width: 16 in
Material: Steel
Height: 1 in
Color: White
Material: Steel
Length: 22 in
Width: 16 in