Tool Tray

Item #: 0191073

Cat #: 41

UPC: 783965001151

$ 116.71 EA
Company wide:
0 in stock
Documents & Guides
HxWxD: 4" x 8" x 16-5/8", Tray for Model 32, 36, 42, Material: Steel

Overview

HxWxD: 4" x 8" x 16-5/8", Tray for Model 32, 36, 42, Material: Steel

Designed to suspend across the top of the opening on the KNAACK® JOBMASTER™ Chest, the Model 41 lift-out tray measures 8in wide and 16.63in long.

Also known as: 783965001151, 41, KNA41

Specifications

Width: 8 in
Height: 4 in
Type: Tray
Material: Steel
Color: Tan
Width: 8 in
Type: Tray
Color: Tan
Height: 4 in
Material: Steel