JOBMASTER® Chest

Item #: 0191071

Cat #: 36

UPC: 783965001113

Company wide:
0 in stock
Chest, HxWxL: 21-1/2" x 19" x 36", Four-way skids allow access from any side, Approx. Cu. Ft.: 7, Material: Steel

Overview

Chest, HxWxL: 21-1/2" x 19" x 36", Four-way skids allow access from any side, Approx. Cu. Ft.: 7, Material: Steel

The Model 36 KNAACK® JOBMASTER™ Chest measures 36in long and has a capacity of 7 cu ft. It is versatile, portable and can hold anything from hand and power tools to accessories and features a full length piano hinge, stacked and welded to resist break-in attempts. The size is ideal for a personal box on a jobsite or added security inside a trailer.

Also known as: 783965001113, 36, KNA36

Specifications

Type: Storage Box
Width: 19 in
Length: 36 in
Material: Steel
Color: Tan
Height: 21 1/2 in
Type: Storage Box
Length: 36 in
Color: Tan
Width: 19 in
Material: Steel
Height: 21 1/2 in