Tool Tray

Item #: 0191067

Cat #: 31

UPC: 783965000871

$ 123.28 EA
Company wide:
0 in stock
Documents & Guides
HxWxD: 4" x 8" x 57-5/8", Tray for Model 2472, 4824 & 60, Material: Steel

Overview

HxWxD: 4" x 8" x 57-5/8", Tray for Model 2472, 4824 & 60, Material: Steel

Designed to suspend across the top of the opening on your JOBMASTER™ Chest, the Model 31 lift-out tray measures 8in wide and 27.63in long.

Also known as: 783965000871, 31, KNA31

Specifications

Width: 8 in
Height: 4 in
Type: Tray
Material: Steel
Color: Tan
Width: 8 in
Type: Tray
Color: Tan
Height: 4 in
Material: Steel