JOBMASTER® Storage Box

Item #: 0191065

Cat #: 30

UPC: 783965000789

$ 292.52 EA
Company wide:
0 in stock
Documents & Guides
Storage Box, HxWxL: 12" x 16" x 30", Hemmed edges for safe handling, Approx. Cu. Ft.: 3.3, Material: Steel

Overview

Storage Box, HxWxL: 12" x 16" x 30", Hemmed edges for safe handling, Approx. Cu. Ft.: 3.3, Material: Steel

The Model 30 JOBMASTER™ Welders Chest measures 30 in long and has a capacity of 3.3 cu ft. The full arc welding design and hemmed edges offer increased safety and support on the jobsite.

Also known as: 783965000789, 30, KNA30

Specifications

Height: 12 in
Length: 30 in
Type: Storage Box
Width: 16 in
Material: Steel
Color: Tan
Height: 12 in
Type: Storage Box
Material: Steel
Length: 30 in
Width: 16 in
Color: Tan