JOBMASTER® Storage Box

Item #: 0191064

Cat #: 28

UPC: 783965000765

$ 323.88 EA
Company wide:
0 in stock
Documents & Guides
Storage Box, HxWxL: 12" x 12" x 28", Hemmed edges for safe handling, Approx. Cu. Ft.: 2.3, Material: Steel

Overview

Storage Box, HxWxL: 12" x 12" x 28", Hemmed edges for safe handling, Approx. Cu. Ft.: 2.3, Material: Steel

The Model 28 JOBMASTER™ Storage Box measures 28 in long and has a capacity of 2.3 cu ft. The full arc welding design and hemmed edges offer increased safety and support on the jobsite.

Also known as: 783965000765, 28, KNA28

Specifications

Height: 12 in
Width: 12 in
Length: 28 in
Material: Steel
Color: Tan
Height: 12 in
Length: 28 in
Color: Tan
Width: 12 in
Material: Steel